Beli Mata Gerinda Carving di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    24%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  2. BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    30%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  3. Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)
    Deskripsi:
    Dulux Catylac Interior dengan formulai Chroma Brite Technology untuk warna dinding cerah menakjubkan lebih lama.Petunjuk Penggunaan: Bersihkan cat sebanyak mungkin dari alat pengecatan dan cuci dengan air bersih.
    atribut:
    • Size (kg): 5
  4. Tsubosan Files for Wood Carving CP Extreme Eyes
    Mulai

    Rp379.900

    Tsubosan Files for Wood Carving CP Extreme Eyes
    atribut:
    • File Cut Roughness: Wood carving eye
    • Compatible Materials: Tree, soft metal
    • Overall Length (mm): 200
    • Blade Width (mm): 10
    • Blade Length (mm): 100
  5. BOSCH Gerinda Lurus
    Mulai

    Rp2.599.900

  6. BOSCH V-Groove Bit Standard for Wood 1/4 Inch (Mata Router)
    Mulai

    Rp76.900

    BOSCH V-Groove Bit Standard for Wood 1/4 Inch (Mata Router)
    atribut:
    • Shank (inch): 1/4
    • Working Length (L) (inch): 31/64
    • Angle (°): 90
    • Total Length (G) (mm): 45
    • Total length (G) (inch): 1.765625
    • Working length (L) (mm): 12.4
  7. monotaro Carbide Long Neck End Mill TiAlN Coated 2-Flute Deep Ribs (Mata Pahat Frais)
    Mulai

    Rp299.900

    monotaro Carbide Long Neck End Mill TiAlN Coated 2-Flute Deep Ribs (Mata Pahat Frais)
    atribut:
    • The number of blade: 2
    • Material: Carbide
    • Blade Diameter Tolerance (mm): 0 to -0.02
    • Coating: TiAlN
    • Neck corner (degree): 15
    • Shank Diameter Tolerance: h6
    • Twist angle (degree): 30
  8. DREMEL Cutting Bit
    Mulai

    Rp129.900

  9. TRUSCO Countersink Handle (Mata Bor Countersink)
    65%
    Mulai

    Rp159.900

    TRUSCO Countersink Handle (Mata Bor Countersink)
    Deskripsi:
    -By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance.-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-Work Material: Iron, Casting, Stainless Steel.
  10. monotaro Nylon Disc 100x15mm (Mata Poles Nilon)
    Mulai

    Rp73.900

    monotaro Nylon Disc 100x15mm (Mata Poles Nilon)
    Deskripsi:
    Removes rust and dirt . Stainless finish.Cleaning before welding.Takes off burning marks from stainless etc. after welding. Takes off the blur of abrasion from aluminum products and fluff from the timber.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible: Disc grinder (electrical and air), electric drill
    • Grain Size: 320
    • Diameter (phi mm): 100
    • Structure of Abrasives: A nylon nonwoven fabric/abrasive cloth
    • Hole Diameter (phi mm): 15
    • Maximum Rotation Speed (rpm): 13000
    • Package Weight (g): 66
    • Thickness (mm): 15
  11. Sherwood Mata Bor Countersink Single Hole 90 Derajat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Sherwood Mata Bor Countersink Single Hole 90 Derajat
    atribut:
    • Standards Met: BS 328
    • Countersink Angle: 90 Degrees
    • Finish/Coating: Uncoated
    • Head Type: Single Hole
    • Material: Cobalt High Speed Steel
    • Shank type: Straight
  12. OLFA Cutter Blades Safety (Isi Cutter)
    44%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp33.900

    OLFA Cutter Blades Safety (Isi Cutter)
    Deskripsi:
    Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
  13. Magafor Mata Bor Countersink Three Flute Din 335-C
    Mulai

    Rp999.900

    Magafor Mata Bor Countersink Three Flute Din 335-C
    atribut:
    • Angle: 90 degrees
    • Material: HSS-E Cobalt
    • Series: right hand cut
    • Drilling Tolerance Range: h9
  14. TEKIRO Socket Set (Kunci Soket Set)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp359.900

    TEKIRO Socket Set (Kunci Soket Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  15. BOLDe Super Knife Cooking (Pisau Dapur)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp51.900

    BOLDe Super Knife Cooking (Pisau Dapur)
    Deskripsi:
    Pisau Titanium kami dibuat dengan menempa sepotong baja karbon tinggi Aus-8. Dengan proses penempaan teknologi Ice hardening adalah proses yang membantu menarik kekerasan dari baja olahan sambil memasukkannya dengan ketahanan yang cukup untuk melakukan secara konsisten dalam kondisi yang paling sulit. Pisau-pisau ini sangat cocok untuk mereka yang mencari pisau yang tipis, tajam, bermata dua yang sangat ringan. Aus-8 umumnya digunakan pada pisau Jepang kelas atas dan menyediakan fondasi yang baik untuk membuat pisau dengan atribut lengkap. Pengerjaan pada blade sangat sempurna dengan memperhatikan detail yang hanya dapat diberikan oleh tangan saat bekerja. Kualitas baja bersama dengan keahlian ahlinya menjadikannya pisau koki berkualitas profesional dengan perpaduan ketajaman pisau cukur, daya tahan, dan kenyamanan yang tak tertandingi dalam kisaran harga. Pisau Utilitas ini adalah pisau pengiris dengan pisau sempit panjang yang dengan halus memotong daging, buah atau sayuran dan menjaga integritas kesegaran setiap bahan. Pisau ini dilengkapi dengan Octagonal Handcrafted Handcrafted gaya tradisional Jepang yang ringan dan ergonomis dilas ke tangan untuk penggunaan yang mulus. Setiap pisau dibuat oleh pengrajin ulung yang menciptakan karya seni unik. Pisau titanium ini dengan tepi yang sangat tajam, yang membutuhkan perhatian dan perawatan. Mengasah dan mengasah harus dilakukan hanya dengan batu asah air. Cuci tangan dan keringkan saja, dan lakukan segera jika bekerja dengan bahan asam. Jangan gunakan pada benda seperti tulang, kulit kacang, dan makanan beku.
  16. OLFA Cutter Knife Snap-Off Blade Small (Pisau Cutter)
    Mulai

    Rp129.900

    OLFA Cutter Knife Snap-Off Blade Small (Pisau Cutter)
    Deskripsi:
    OLFA X-design ComfortGrip series heavy-duty cutter. Sure grip handle made of elastomer and glass-fiber-reinforced polypropylene for acid and aceton (oil) resistant. Built-in hard metal pick for multi-purpose applications.
    atribut:
    • Overall Length (mm): 84.5
    • Blade Thickness (mm): 0.38
    • Material (blade part): Alloy tool steel
    • Size (mm): 18
Daftar Harga Mata Gerinda Carving Terbaru November 2026
Nippon Resibon Grinding Wheel (Batu Gerinda Poles)Rp13.900
BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Rp20.900
Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)Rp199.900
Tsubosan Files for Wood Carving CP Extreme EyesRp379.900
BOSCH Gerinda LurusRp2.599.900
BOSCH V-Groove Bit Standard for Wood 1/4 Inch (Mata Router)Rp76.900
monotaro Carbide Long Neck End Mill TiAlN Coated 2-Flute Deep Ribs (Mata Pahat Frais)Rp299.900
DREMEL Engraving Cutter (Mata Bor Tuner)Rp129.900
DREMEL Cutting BitRp129.900
DREMEL High Speed Cutter (Mata Bor Tuner)Rp169.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)